Zoro Homepage

Pcv Valve, V476

  • Mfr # V476

  • Zoro # G2034432


product price: $48.49
/ea

Key Features

Color
Black, Blue
Material
Plastic
Nipple Orientation
Straight
Mounting Bracket(s) Included
Yes
Hose Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V476
Zoro #
G2034432
UPC #
2562356908
Country of Origin
Unknown

Dimensions

Inlet Diameter (in)
0.15
Outlet Diameter (in)
0.3

Details

Color
Black, Blue
Material
Plastic
Nipple Orientation
Straight
Mounting Bracket(s) Included
Yes
Hose Connector Quantity
1
Item
Valve
Connector Type
Plug In
Connector Gender
No Connector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.