
Pcv Valve, V477
Mfr # V477
Zoro # G2037241
product price: $27.19
/eaKey Features
Color
Green, Orange
Material
Plastic
Outlet Diameter (in)
0.51
Inlet Diameter (in)
0.22
Connector Type
Direct
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V477
Zoro #
G2037241
UPC #
25623479378
Country of Origin
Unknown
Dimensions
Outlet Diameter (in)
0.51
Inlet Diameter (in)
0.22
Details
Color
Green, Orange
Material
Plastic
Connector Type
Direct
Item
Valve
Hose Connector Quantity
1
Connector Gender
No Connector
Nipple Orientation
Angled
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.