Zoro Homepage

Pcv Valve, V515

  • Mfr # V515

  • Zoro # G600633513


product price: $11.35
/ea

Key Features

Material
Plastic
Color
Black, Green
Hose Connector Quantity
1
Connector Gender
No Connector
Thread Size
5/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V515
Zoro #
G600633513
UPC #
25623949840
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-24
Inlet Diameter (in)
0.22
Outlet Diameter (in)
0.21

Details

Material
Plastic
Color
Black, Green
Hose Connector Quantity
1
Connector Gender
No Connector
Item
Valve

Description

Pcv Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.