Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Door Lock Actuator, Dla-199

  • Mfr # DLA-199

  • Zoro # G8572491


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Position
Rear, Passenger Side
Number of Terminals
2
Series
Standard Intermotor
Connector Gender
Female
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLA-199
Zoro #
G8572491
UPC #
-
Country of Origin
Unknown

Details

Position
Rear, Passenger Side
Item
Door Lock Actuator
Number of Terminals
2
Series
Standard Intermotor
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.