
Power Door Lock Actuator, Dla-262
Mfr # DLA-262
Zoro # G8574661
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Series
Standard OE Replacement
Connector Gender
Female
Terminal Gender
Male
Latch Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLA-262
Zoro #
G8574661
UPC #
-
Country of Origin
Unknown
Details
Shape
Rectangular
Item
Door Lock Actuator
Series
Standard OE Replacement
Connector Gender
Female
Terminal Gender
Male
Latch Included
Yes
Terminal Quantity
2
Connector Quantity
1
Terminal Type
Blade
Mounting Type
Plug In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.