Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Door Lock Actuator, Dla-388

  • Mfr # DLA-388

  • Zoro # G8573998


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Position
Rear, Passenger Side
Number of Terminals
2
Terminal Gender
Male
Series
Standard Intermotor
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLA-388
Zoro #
G8573998
UPC #
-
Country of Origin
Unknown

Details

Position
Rear, Passenger Side
Number of Terminals
2
Terminal Gender
Male
Series
Standard Intermotor
Item
Door Lock Actuator
Terminal Type
Blade
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.