Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Door Lock Actuator, Dla-465

  • Mfr # DLA-465

  • Zoro # G8565169


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Terminal Gender
Female
Connector Quantity
1
Connector Gender
Male
Wiring Harness Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLA-465
Zoro #
G8565169
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
9.25

Details

Shape
Rectangular
Terminal Gender
Female
Connector Quantity
1
Connector Gender
Male
Wiring Harness Included
Yes
Terminal Type
Blade
Mounting Type
Bolt On
Terminal Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.