Zoro Homepage

Power Door Lock Actuator, Dla-52

  • Mfr # DLA-52

  • Zoro # G8563017


product price: $61.79
/ea

Key Features

Shape
Rectangular
Connector Gender
Female
Terminal Gender
Male
Terminal Type
4 Blade Terminals
Harness Length - inches
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLA-52
Zoro #
G8563017
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
7.25

Details

Shape
Rectangular
Connector Gender
Female
Terminal Gender
Male
Terminal Type
4 Blade Terminals
Connector Quantity
1
Wiring Harness Included
Yes
Mounting Type
Bolt On
Latch Included
Yes
Terminal Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.