Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Door Lock Actuator, DLA-599

  • Mfr # DLA-599

  • Zoro # G200561223


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Color
Black
Finish
Aluminum, Plastic
Terminal Quantity
4
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLA-599
Zoro #
G200561223
UPC #
-
Country of Origin
Unknown

Details

Shape
Rectangular
Color
Black
Finish
Aluminum, Plastic
Terminal Quantity
4
Connector Quantity
1
Connector Gender
Female
Connector Type
Bolt On
Latch Included
Yes
Terminal Gender
Male
Terminal Type
Blade

Description

Power Door Lock Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.