Zoro Homepage

Power Door Lock Actuator, Dla-639

  • Mfr # DLA-639

  • Zoro # G8569262


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Color
Black
Mounting Type
Bolt On
Connector Quantity
3
Terminal Gender
Male: Male: Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLA-639
Zoro #
G8569262
UPC #
-
Country of Origin
Unknown

Details

Shape
Rectangular
Color
Black
Mounting Type
Bolt On
Connector Quantity
3
Terminal Gender
Male: Male: Male
Latch Included
Yes
Terminal Type
Blade
Terminal Quantity
4; 2; 2
Connector Gender
Female; Female; Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.