
Power Door Lock Actuator, Dla-647
Mfr # DLA-647
Zoro # G8569341
product price: $43.99
/eaKey Features
Includes
Activation Rods Included
Shape
Rectangular
Latch Included
Yes
Connector Quantity
1
Number Of Activation Rods
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLA-647
Zoro #
G8569341
UPC #
-
Country of Origin
Unknown
Details
Includes
Activation Rods Included
Shape
Rectangular
Latch Included
Yes
Connector Quantity
1
Number Of Activation Rods
1
Terminal Gender
Male
Terminal Quantity
2
Mounting Type
Plug In
Connector Gender
Female
Terminal Type
Blade Terminals
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.