Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Door Lock Actuator, DLA-653

  • Mfr # DLA-653

  • Zoro # G100561224


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Color
Black, White, Silver
Shape
Rectangular
Terminal Type
Blade Terminals
Connector Gender
Male
Latch Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLA-653
Zoro #
G100561224
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
12.5

Details

Color
Black, White, Silver
Shape
Rectangular
Terminal Type
Blade Terminals
Connector Gender
Male
Latch Included
Yes
Connector Quantity
1
Mounting Type
Plug In
Wiring Harness Included
Yes
Terminal Gender
Female
Terminal Quantity
6

Description

Power Door Lock Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.