Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Door Lock Actuator, Dla-654

  • Mfr # DLA-654

  • Zoro # G8568179


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Harness Length - inches
20.5
Connector Quantity
1
Terminal Quantity
6
Latch Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLA-654
Zoro #
G8568179
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
20.5

Details

Shape
Rectangular
Connector Quantity
1
Terminal Quantity
6
Latch Included
Yes
Terminal Gender
Male
Connector Gender
Female
Mounting Type
Bolt On
Wiring Harness Included
Yes
Terminal Type
Blade Terminals

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.