
Power Door Lock Actuator, Dla-655
Mfr # DLA-655
Zoro # G8567707
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Mounting Type
Bolt On
Connector Gender
Female
Terminal Type
Blade
Wiring Harness Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLA-655
Zoro #
G8567707
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Length - inches
12.25
Details
Shape
Rectangular
Mounting Type
Bolt On
Connector Gender
Female
Terminal Type
Blade
Wiring Harness Included
Yes
Terminal Quantity
4
Terminal Gender
Male
Connector Quantity
1
Latch Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.