Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Door Lock Actuator, Dla-668

  • Mfr # DLA-668

  • Zoro # G8567339


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Finish
Plastic
Includes
Activation Rods Included
Shape
Rectangular
Color
Cream
Latch Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLA-668
Zoro #
G8567339
UPC #
-
Country of Origin
Unknown

Details

Finish
Plastic
Includes
Activation Rods Included
Shape
Rectangular
Color
Cream
Latch Included
Yes
Mounting Type
Bolt On
Terminal Type
Blade
Connector Quantity
1
Connector Gender
Female
Terminal Gender
Male
Terminal Quantity
2
Number Of Activation Rods
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.