
Power Door Lock Actuator, Dla-710
Mfr # DLA-710
Zoro # G8571091
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Includes
Activation Rods Included
Shape
Rectangular
Mounting Type
Bolt On
Terminal Gender
Male
Number Of Activation Rods
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLA-710
Zoro #
G8571091
UPC #
-
Country of Origin
Unknown
Details
Includes
Activation Rods Included
Shape
Rectangular
Mounting Type
Bolt On
Terminal Gender
Male
Number Of Activation Rods
1
Latch Included
Yes
Terminal Type
Blade
Connector Quantity
1
Terminal Quantity
3
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.