
Power Door Lock Actuator, Dla-739
Mfr # DLA-739
Zoro # G8570708
product price: $85.75
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Includes
Activation Rods Included
Color
Yellow
Terminal Type
Blade
Mounting Type
Bolt On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLA-739
Zoro #
G8570708
UPC #
-
Country of Origin
Unknown
Details
Shape
Rectangular
Includes
Activation Rods Included
Color
Yellow
Terminal Type
Blade
Mounting Type
Bolt On
Number Of Activation Rods
2
Terminal Quantity
7
Connector Gender
Female
Connector Quantity
1
Latch Included
Yes
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.