Zoro Homepage

Power Door Lock Actuator, Dla-792

  • Mfr # DLA-792

  • Zoro # G8571697


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Series
Intermotor
Number of Terminals
4
Terminal Type
Blade
Connector Gender
Female
Connector Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLA-792
Zoro #
G8571697
UPC #
-
Country of Origin
Unknown

Details

Series
Intermotor
Number of Terminals
4
Terminal Type
Blade
Connector Gender
Female
Connector Shape
Rectangular
Terminal Gender
Male
Item
Door Lock Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.