
Power Door Lock Actuator, Dla1180
Mfr # DLA1180
Zoro # G8568976
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Aluminum
Position
Liftgate
Shape
Round
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLA1180
Zoro #
G8568976
UPC #
727943901347
Country of Origin
Unknown
Details
Color
Black
Finish
Aluminum
Position
Liftgate
Shape
Round
Item
Door Lock Actuator
Terminal Type
Blade
Terminal Gender
Male
Mounting Type
Bolt On
Connector Quantity
1
Latch Included
Yes
Connector Gender
Female
Terminal Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.