
Power Door Lock Actuator, Dla1224
Mfr # DLA1224
Zoro # G8569089
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Includes
Activation Rods Included
Shape
Square
Connector Quantity
1
Mounting Type
Plug In
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLA1224
Zoro #
G8569089
UPC #
33086391311
Country of Origin
Unknown
Dimensions
Harness Length - inches
20
Details
Includes
Activation Rods Included
Shape
Square
Connector Quantity
1
Mounting Type
Plug In
Connector Gender
Female
Terminal Type
Blade
Wiring Harness Included
Yes
Terminal Quantity
2
Latch Included
Yes
Number Of Activation Rods
3
Terminal Gender
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.