Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Door Lock Actuator, DLA1423

  • Mfr # DLA1423

  • Zoro # G900631851


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Includes
Latch
Attachment Type
Bolt On
Position
Front, Driver Side, Front Or Rear, Driver Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLA1423
Zoro #
G900631851
UPC #
33086495224
Country of Origin
Unknown

Details

Color
Black
Material
Plastic
Includes
Latch
Attachment Type
Bolt On
Position
Front, Driver Side, Front Or Rear, Driver Side
Number of Terminals
6
Item
Door Lock Actuator
Terminal Type
Blade
Connector Gender
Female
Terminal Gender
Male
Connector Shape
Rectangular

Description

Power Door Lock Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.