Zoro Homepage

Power Door Lock Module Connector, S-1700

  • Mfr # S-1700

  • Zoro # G8577367


product price: $40.99
/ea

Key Features

Shape
Rectangle
Length
0.875
Material
Plastic
Type
Includes Butt Splices
Terminal Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1700
Zoro #
G8577367
UPC #
-
Country of Origin
Unknown

Dimensions

Length
0.875
Wiring Harness Length (in)
17.5

Details

Shape
Rectangle
Material
Plastic
Type
Includes Butt Splices
Terminal Gender
Female
Wire Quantity
6
Splice Connectors Included
Yes
Wiring Harness Included
Yes
Mounting Type
Push On
Number of Wires
6
Number Of Splice Connectors Include
6
Terminal Type
Blade Terminals
Connector Quantity
1
Terminal Quantity
6
Contact Terminal Material
Metal
Wire Gauge (ga)
12
Connector Gender
Male
Weatherproof Sealed
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.