Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Door Lock Switch, PDS-132

  • Mfr # PDS-132

  • Zoro # G100566410


product price: $28.19
/ea

Key Features

Finish
Plastic
Color
Black, Silver
Type
Power Door Locks
Terminal Quantity
5
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS-132
Zoro #
G100566410
UPC #
-
Country of Origin
Unknown

Details

Finish
Plastic
Color
Black, Silver
Type
Power Door Locks
Terminal Quantity
5
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Pin

Description

Power Door Lock Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.