Zoro Homepage

Power Seat Switch Connector, S-2079

  • Mfr # S-2079

  • Zoro # G9013132


product price: $65.29
/ea

Key Features

Number of Connectors
1
Fit Type
Direct Fit
Terminal Gender
Female
Number of Wires
8
Number of Terminals
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2079
Zoro #
G9013132
UPC #
-
Country of Origin
Unknown

Details

Number of Connectors
1
Fit Type
Direct Fit
Terminal Gender
Female
Number of Wires
8
Number of Terminals
8
Item
Power Seat Switch Connector
Connector Gender
Male
Terminal Type
Blade
Series
Standard OE Replacement
Position
Front, Driver Side, Front Or Rear, Driver Or Passenger Side, Front, Driver Or Passenger Side, Rear, Front, Passenger Side, Front

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.