Zoro Homepage

POWER STEERING PRESSURE SWITCH

  • Mfr # PSS45

  • Zoro # G202069796


product price: $42.79
/ea

Key Features

Color
Silver, White
Finish
Aluminum, Plastic
Fit Type
Direct Fit
Switch Mounting Type
Screw-in
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS45
Zoro #
G202069796
UPC #
841000000000
Country of Origin
Unknown

Details

Color
Silver, White
Finish
Aluminum, Plastic
Fit Type
Direct Fit
Item
1 O-ring
Switch Mounting Type
Screw-in
Terminal Gender
Male
Terminal Quantity
2
Connector Gender
Female
Terminal Type
Blade

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.