
Power Steering Pressure Switch, Pss61
Mfr # PSS61
Zoro # G9006257
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Fit Type
Direct Fit
Connector Gender
Female
Number of Terminals
2
Terminal Gender
Male
Terminal Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS61
Zoro #
G9006257
UPC #
727943124487
Country of Origin
Unknown
Details
Fit Type
Direct Fit
Connector Gender
Female
Number of Terminals
2
Terminal Gender
Male
Terminal Type
Pin
Mounting Type
Screw In
Series
Standard Intermotor
Item
Power Steering Pressure Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.