
Power Steering Pressure Switch, Pss7
Mfr # PSS7
Zoro # G9005496
product price: $40.15
/eaKey Features
Color
Silver, White
Finish
Plastic, Metal
Switch Mounting Type
Screw-in
Connector Quantity
1
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS7
Zoro #
G9005496
UPC #
9176939946
Country of Origin
Unknown
Details
Color
Silver, White
Finish
Plastic, Metal
Switch Mounting Type
Screw-in
Connector Quantity
1
Terminal Type
Blade
Terminal Gender
Male
Mounting Type
Screw-On
Number Of Connector Cavities
1
Terminal Quantity
2
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.