
Power Steering Pressure Switch, Pss8
Mfr # PSS8
Zoro # G9005986
product price: $53.69
/eaKey Features
Color
Green, Silver
Finish
Plastic, Metal
Connector Quantity
1
Terminal Quantity
2
Attachment Method
Screw-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS8
Zoro #
G9005986
UPC #
9176940089
Country of Origin
Unknown
Details
Color
Green, Silver
Finish
Plastic, Metal
Connector Quantity
1
Terminal Quantity
2
Attachment Method
Screw-On
Switch Mounting Type
Screw-in
Connector Gender
Female
Terminal Type
Blade
Number Of Connector Cavities
1
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.