
Power Window Switch, Dws-1123
Mfr # DWS-1123
Zoro # G4045689
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Type
Switch; Blade
Motor Voltage
12
Color
Black
Finish
Plastic
Shape
Rectangular, Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS-1123
Zoro #
G4045689
UPC #
-
Country of Origin
Unknown
Details
Type
Switch; Blade
Motor Voltage
12
Color
Black
Finish
Plastic
Shape
Rectangular, Square
Connector Type
Snap Fit
Terminal Gender
Male; Male
Connector Quantity
2
Connector Gender
Female; Female
Terminal Quantity
7; 6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.