Zoro Homepage

POWER WINDOW SWITCH

  • Mfr # DWS-1218

  • Zoro # G402069978


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Series
Standard Intermotor
Color
Black
Terminal Gender
Male
Position
Front, Passenger Side
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS-1218
Zoro #
G402069978
UPC #
-
Country of Origin
Unknown

Details

Series
Standard Intermotor
Item
Window Switch
Color
Black
Terminal Gender
Male
Position
Front, Passenger Side
Connector Gender
Female
Terminal Type
Blade
Number of Terminals
10
Number of Buttons
2

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.