Zoro Homepage

Power Window Switch, Dws-1432

  • Mfr # DWS-1432

  • Zoro # G4045591


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Series
Standard
Color
Black
Terminal Type
Blade
Connector Gender
Female
Number of Terminals
26, 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS-1432
Zoro #
G4045591
UPC #
-
Country of Origin
Unknown

Details

Item
Window Switch
Series
Standard
Color
Black
Terminal Type
Blade
Connector Gender
Female
Number of Terminals
26, 10
Terminal Gender
Male
Position
Front, Driver Side
Number of Connectors
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.