Zoro Homepage

Power Window Switch, DWS-1455

  • Mfr # DWS-1455

  • Zoro # G700632386


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Type
Blade and Pin
Finish
Plastic, Metal
Color
Black, Red, White
Connector Gender
Female
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS-1455
Zoro #
G700632386
UPC #
-
Country of Origin
Unknown

Details

Item
1 Switch
Type
Blade and Pin
Finish
Plastic, Metal
Color
Black, Red, White
Connector Gender
Female
Terminal Gender
Male
Connector Quantity
1
Terminal Quantity
14

Description

Power Window Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.