Zoro Homepage

Power Window Switch, DWS-238

  • Mfr # DWS-238

  • Zoro # G000632727


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Application
Plug In
Shape
Square
Color
Black
Connector Quantity
1
Contents
Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS-238
Zoro #
G000632727
UPC #
-
Country of Origin
Unknown

Details

Item
Power Window Switch
Application
Plug In
Shape
Square
Color
Black
Connector Quantity
1
Contents
Switch
Terminal Gender
Male
Terminal Quantity
8
Connector Gender
Female
Terminal Type
Blade

Description

Power Window Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.