
Power Window Switch, Dws-351
Mfr # DWS-351
Zoro # G4047159
product price: $26.19
/eaKey Features
Color
Black; White
Connector Gender
Female
Number of Connectors
1
Terminal Gender
Male
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS-351
Zoro #
G4047159
UPC #
-
Country of Origin
Unknown
Details
Item
Window Switch
Color
Black; White
Connector Gender
Female
Number of Connectors
1
Terminal Gender
Male
Terminal Type
Blade
Position
Rear, Driver Or Passenger Side
Attachment Method
Bolt On
Connector Shape
Rectangular
Number of Terminals
7
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.