
Power Window Switch, Dws-377
Mfr # DWS-377
Zoro # G4044182
product price: $74.29
/eaKey Features
Application
Push On
Material
Plastic
Motor Voltage
12V
Includes
Lock/Unlock Included
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS-377
Zoro #
G4044182
UPC #
-
Country of Origin
Unknown
Details
Item
Power Window Switch
Application
Push On
Material
Plastic
Motor Voltage
12V
Includes
Lock/Unlock Included
Color
Black
Shape
Rectangular
Window Up/Down Controls
Passenger
Connector Quantity
1
Illuminated
Yes
Contents
Switch
Window Auto Up/Down
Passenger
Connector Gender
Female
Terminal Quantity
9
Terminal Type
Blade
Number of switches
2
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.