Zoro Homepage

Power Window Switch, DWS-407

  • Mfr # DWS-407

  • Zoro # G900633053


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Type
Switch; Blade and Bullet
Motor Voltage
12
Finish
Plastic
Color
Black
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS-407
Zoro #
G900633053
UPC #
-
Country of Origin
Unknown

Details

Item
Power Window Switch
Type
Switch; Blade and Bullet
Motor Voltage
12
Finish
Plastic
Color
Black
Shape
Rectangular
Terminal Gender
Male
Connector Quantity
1
Connector Gender
Female
Mounting Location
Bolt On
Terminal Quantity
22

Description

Power Window Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.