
Power Window Switch, Dws-458
Mfr # DWS-458
Zoro # G4049590
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Application
Push On
Material
Plastic
Motor Voltage
12 V
Includes
Lock/Unlock Included
Finish
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS-458
Zoro #
G4049590
UPC #
-
Country of Origin
Unknown
Details
Item
Power Window Switch
Application
Push On
Material
Plastic
Motor Voltage
12 V
Includes
Lock/Unlock Included
Finish
Plastic
Color
Black, Brown
Shape
Rectangular
Number of switches
6
Connector Gender
Female
Terminal Gender
Male
Window Lock Controls
Window Lock Included
Terminal Type
Blade
Connector Quantity
1
Master Switch
Yes
Window Auto Up/Down
Driver
Illuminated
Yes
Contents
Switch
Window Up/Down Controls
Driver
Terminal Quantity
16
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.