
Power Window Switch, DWS-568
Mfr # DWS-568
Zoro # G600632929
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Application
Snap Fit
Motor Voltage
12 V
Shape
Rectangular
Color
Black
Finish
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS-568
Zoro #
G600632929
UPC #
-
Country of Origin
Unknown
Details
Item
Power Window Switch
Application
Snap Fit
Motor Voltage
12 V
Shape
Rectangular
Color
Black
Finish
Plastic
Terminal Quantity
12
Contents
Switch
Connector Quantity
1
Terminal Gender
Male
Connector Gender
Female
Terminal Type
Blade
Description
Power Window Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.