Zoro Homepage

Power Window Switch, Dws-655

  • Mfr # DWS-655

  • Zoro # G4052208


product price: $38.79
/ea

Key Features

Series
Standard OE Replacement
Color
Black
Number of Terminals
8
Number of Connectors
1
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS-655
Zoro #
G4052208
UPC #
-
Country of Origin
Unknown

Details

Item
Window Switch
Series
Standard OE Replacement
Color
Black
Number of Terminals
8
Number of Connectors
1
Terminal Gender
Male
Position
Front, Passenger Side
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.