Zoro Homepage

Power Window Switch, DWS-803

  • Mfr # DWS-803

  • Zoro # G200633272


product price: $61.69
/ea

Key Features

Type
Blade
Motor Voltage
12
Finish
Plastic
Color
Black
Shape
Square, Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS-803
Zoro #
G200633272
UPC #
-
Country of Origin
Unknown

Details

Item
Power Window Switch
Type
Blade
Motor Voltage
12
Finish
Plastic
Color
Black
Shape
Square, Rectangle
Connector Type
Direct
Terminal Gender
Male
Terminal Quantity
6
Connector Gender
Female
Connector Quantity
1

Description

Power Window Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.