
Power Window Switch, Dws1767
Mfr # DWS1767
Zoro # G4051532
product price: $23.55
/eaKey Features
Application
Direct, Snap Fit
Motor Voltage
12 V
Finish
Plastic, Metal
Color
Black, White, Copper
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS1767
Zoro #
G4051532
UPC #
33086177922
Country of Origin
Unknown
Details
Item
Power Window Switch
Application
Direct, Snap Fit
Motor Voltage
12 V
Finish
Plastic, Metal
Color
Black, White, Copper
Shape
Square
Contents
Switch
Connector Quantity
1
Terminal Quantity
6
Terminal Type
Blade
Terminal Gender
Male
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.