Zoro Homepage

Power Window Switch, Dws1835

  • Mfr # DWS1835

  • Zoro # G4049441


product price: $45.95
/ea

Key Features

Color
Black; White
Terminal Type
Blade
Position
Front, Passenger Side
Connector Shape
Rectangular
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS1835
Zoro #
G4049441
UPC #
33086221816
Country of Origin
Unknown

Details

Item
Window Switch
Color
Black; White
Terminal Type
Blade
Position
Front, Passenger Side
Connector Shape
Rectangular
Number of Connectors
1
Number of Terminals
8
Connector Gender
Female
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.