Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Window Switch, Dws1837

  • Mfr # DWS1837

  • Zoro # G4051751


product price: $58.65
/ea

Key Features

Series
OE Replacement
Color
Black
Position
Front, Passenger Side
Number of Terminals
6
Terminal Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWS1837
Zoro #
G4051751
UPC #
3308622110
Country of Origin
Unknown

Details

Item
Window Switch
Series
OE Replacement
Color
Black
Position
Front, Passenger Side
Number of Terminals
6
Terminal Type
Pin
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.