
Power Window Switch, DWS1899
Mfr # DWS1899
Zoro # G000633717
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black
Terminal Gender
Male
Number of Connectors
1
Connector Shape
Spade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS1899
Zoro #
G000633717
UPC #
33086327501
Country of Origin
Unknown
Details
Item
Window Switch
Material
Plastic
Color
Black
Terminal Gender
Male
Number of Connectors
1
Connector Shape
Spade
Connector Gender
Female
Number of Terminals
3
Attachment Method
Direct
Terminal Type
Pin
Position
Front, Driver Side
Description
Power Window Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.