Zoro Homepage

Power Window Switch, Dws1943

  • Mfr # DWS1943

  • Zoro # G4052339


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Application
Direct
Finish
Plastic
Color
Black
Shape
Rectangular
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS1943
Zoro #
G4052339
UPC #
33086378893
Country of Origin
Unknown

Details

Item
Power Window Switch
Application
Direct
Finish
Plastic
Color
Black
Shape
Rectangular
Terminal Type
Blade
Terminal Gender
Male
Contents
Switch
Terminal Quantity
8
Connector Quantity
1
Connector Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.