
Power Window Switch, Dws1979
Mfr # DWS1979
Zoro # G4053888
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black
Voltage
12V
Position
Front, Driver Side
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS1979
Zoro #
G4053888
UPC #
33086425290
Country of Origin
Unknown
Details
Item
Window Switch
Material
Plastic
Color
Black
Voltage
12V
Position
Front, Driver Side
Terminal Gender
Male
Attachment Method
Bolt On
Connector Shape
Rectangular
Connector Gender
Female
Terminal Type
Blade
Number of Connectors
1
Number of Terminals
16
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.