Zoro Homepage

Power Window Switch, DWS1986

  • Mfr # DWS1986

  • Zoro # G600633704


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Type
Blade and Pin
Motor Voltage
12
Color
Black
Finish
Plastic
Shape
Rectangular, Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS1986
Zoro #
G600633704
UPC #
33086426112
Country of Origin
Unknown

Details

Item
Switch
Type
Blade and Pin
Motor Voltage
12
Color
Black
Finish
Plastic
Shape
Rectangular, Square
Connector Quantity
2
Terminal Gender
Male
Connector Gender
Female; Female

Description

Power Window Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.