
Power Window Switch, Dws1989
Mfr # DWS1989
Zoro # G4053459
product price: $58.25
/eaKey Features
Material
Plastic
Color
Black
Voltage
12V
Attachment Method
Push On
Position
Front, Passenger Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS1989
Zoro #
G4053459
UPC #
33086426617
Country of Origin
Unknown
Details
Item
Window Switch
Material
Plastic
Color
Black
Voltage
12V
Attachment Method
Push On
Position
Front, Passenger Side
Terminal Type
Pin
Terminal Gender
Male
Number of Connectors
1
Connector Shape
Rectangular
Connector Gender
Female
Number of Terminals
6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.