
Power Window Switch, DWS2023
Mfr # DWS2023
Zoro # G200633623
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black
Voltage
12V
Connector Shape
Rectangular
Attachment Method
Push On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS2023
Zoro #
G200633623
UPC #
33086453491
Country of Origin
Unknown
Details
Item
Window Switch
Material
Plastic
Color
Black
Voltage
12V
Connector Shape
Rectangular
Attachment Method
Push On
Terminal Type
Pin
Position
Front, Driver Side, Front Or Rear, Driver Side, Rear, Driver Side
Terminal Gender
Male
Number of Connectors
1
Number of Terminals
6
Connector Gender
Female
Description
Power Window Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.