Zoro Homepage

Power Window Switch, Dws2029

  • Mfr # DWS2029

  • Zoro # G4052418


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Type
Switch; Blade
Motor Voltage
12
Finish
Plastic
Color
Black
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS2029
Zoro #
G4052418
UPC #
33086452074
Country of Origin
Unknown

Details

Type
Switch; Blade
Motor Voltage
12
Finish
Plastic
Color
Black
Shape
Rectangular
Connector Gender
Female
Terminal Gender
Male
Connector Quantity
1
Terminal Quantity
15
Connector Type
Bolt On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.